5 Ton Cooling - 90,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 16 SEER - 200/230V
PGR5 5 Ton Cooling - 90,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 16 SEER - 200/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 81.00 %
- AMP:
- 1.2
- BTU:
- 60000
- BTU Cooling Rating:
- 57000 Btu/h
- BTU Heat Rating:
- 90000 Btu/h
- Blower Type:
- ECM
- Coil Type:
- Evaporator
- Collection:
- PGR5
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 75 dB
- Depth:
- 42-15/16 in
- EER:
- 12.3
- ETL Listed:
- No
- Fuel Type:
- Natural Gas, Propane
- Green Product:
- Yes, Energy Star
- Height:
- 52-3/4 in
- Horsepower:
- 1/5 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 42-15/16 in
- MBH:
- 60
- Max CFM:
- 3600 cfm
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Gas, Electric
- RPM:
- 1075
- Refrigerant:
- R-410A
- SEER:
- 16
- Stages:
- 2
- Tonnage:
- 5 Ton
- Type:
- IPGR560090KGP1B
- UL Listed:
- Yes
- Volts:
- 208/230V, 200/230V
- Weight:
- 509 lb
- Width:
- 47 in