3 Ton Cooling - 60,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 16 SEER - 200/230V

You last purchased this on
 
Day & Night®

PGR5 Series 3 Ton Cooling - 60,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 16 SEER - 200/230V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Day & Night®

PGR5 Series 3 Ton Cooling - 60,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 16 SEER - 200/230V

  • Fast #
  • Part #IPGR536060KGP1G
  • Item #7928599
  • Manufacturer Part #PGR536060KGP1G
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Quiet performance (as low as 72 decibels)
  • Two-stage heating and cooling (single-stage heating on ultra-low NOx models) with multi-speed blower motor for the enhanced temperature control and comfort
  • Blower and compressor work together for our best cooling dehumidification
  • Durably built to withstand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • Ultra-Low NOx models available for California
  • 5-year no hassle replacement™ limited warranty
  • 10-year parts limited warranty
  • Lifetime heat exchanger limited warranty
  • Requires Certification

Specifications

AFUE:
81.00 %
AMP:
1.2, 15.3, 6, 83
Application:
Residential
BTU:
36000
BTU Cooling Rating:
35400 Btu/h
BTU Heat Rating:
60000 Btu/h
Blower Type:
ECM
CEC Compliant:
For Sale in CA
CFM:
1200 ft3/min
Coil Type:
Tin Plated
Collection:
PGR5 Series
Compressor Type:
Scroll
Configuration:
Vertical
Decibel Rating (dB):
73 dB
Depth:
42-15/16 in
EER:
12.5
ETL Listed:
No
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas, Propane
Green Product:
Yes, Energy Star
Heat Exchanger Type:
Stainless Steel
Height:
44-3/4 in
Horsepower:
1/5 hp
Ignition System:
Direct Spark Ignition
Length:
42-15/16 in
MBH:
60
Max CFM:
3000 cfm
Origin:
Global
Phase:
Single Phase
Power Source:
Electric, Gas
RPM:
1000
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
16
Stages:
2
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
208/230V, 200/230V
Weight:
463 lb
Width:
47 in