2 Ton 14.5 SEER R-410A Packaged Heat Pump
PHJ4 2 Ton 14.5 SEER R-410A Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 16.6, 10.3, 61.6
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 23400 Btu/h
- Blower Type:
- ECM
- Coil Type:
- Evaporator
- Collection:
- PHJ4
- Compressor Type:
- Scroll
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 73 dB
- Depth:
- 32 in
- EER:
- 11.5
- ETL Listed:
- No
- HSPF:
- 8
- Height:
- 30-1/8 in
- Horsepower:
- 1/8 hp
- Length:
- 32 in
- MBH:
- 24
- Max CFM:
- 2000 cfm
- Max Fuse Size:
- 25
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.5
- Tonnage:
- 2 Ton
- Type:
- IPHJ424000KTP0A
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 253 lb
- Width:
- 51 in