3 Ton Cooling - 60,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 16 SEER - 208/230V

You last purchased this on
 
Day & Night®

QuietComfort® PGR5 3 Ton Cooling - 60,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 16 SEER - 208/230V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Day & Night®

QuietComfort® PGR5 3 Ton Cooling - 60,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 16 SEER - 208/230V

  • Fast #
  • Part #IPGR536060K001K
  • Item #10105655
  • Manufacturer Part #PGR536060K001K
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Quiet performance (as low as 70 decibels)
  • Two-stage heating and cooling (single-stage heating on ultra-low NOx models) with multi-speed blower motor for the enhanced temperature control and comfort
  • Blower and compressor work together for our best cooling dehumidification
  • Durably built to withstand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • Ultra-low NOx models available for California
  • 5-year no hassle Replacement™ limited warranty
  • 10-year parts limited warranty
  • Lifetime heat exchanger limited warranty
  • Requires Certification

Specifications

AFUE:
81.00 %
Application:
Residential
BTU:
36000
BTU Heat Rating:
60000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
1200 ft3/min
Collection:
QuietComfort® PGR5
Compressor Type:
Scroll
Configuration:
Downflow, Horizontal
Decibel Rating (dB):
73 dB
EER:
12.5
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Height:
44-3/4 in
Horsepower:
1/5 hp
Ignition System:
Direct Spark Ignition
MBH:
36
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER:
16
Stages:
Two
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
447 lb
Width:
47 in