2.5 Ton - up to 16.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
R4A4 Series 2.5 Ton - up to 16.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 0.75, 11.8, 15.6, 64.3
- BTU:
- 30000
- CFM:
- 2500 ft3/min
- Collection:
- R4A4 Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Configuration:
- Vertical
- Decibel Rating (dB):
- 73 dB
- EER2:
- 14.5
- EER2 Range:
- 11.7 - 23.0
- Factory Std. Refrigerant Charge:
- 96 oz
- Height:
- 32-3/50 in
- Horsepower:
- 1/10 hp
- Length:
- 31-19/100 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max Fuse Size:
- 25
- Origin:
- Global
- Phase:
- Single Phase
- RPM:
- 1100
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 14
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Stages:
- 1
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 138 lb
- Width:
- 31-19/100 in