1.5 Ton - up to 14.5 SEER / 8.5 HSPF - Heat Pump - 208/230/1 - R-410A

You last purchased this on
 
Day & Night®

R4H4 Series 1.5 Ton - up to 14.5 SEER / 8.5 HSPF - Heat Pump - 208/230/1 - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Day & Night®

R4H4 Series 1.5 Ton - up to 14.5 SEER / 8.5 HSPF - Heat Pump - 208/230/1 - R-410A

  • Fast #
  • Part #IR4H418GKP
  • Item #8159424
  • Manufacturer Part #R4H418GKP
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

AMP:
11.8
Application:
Residential
Auto Switching Heat:
No
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
BTU Heat Rating:
18000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
1700 ft3/min
Coating:
Galvanized
Coil Type:
Aluminum Fin
Collection:
R4H4 Series
Compressor Type:
Scroll
Decibel Rating (dB):
69 dB
Depth:
23-1/8 in
EER:
11.5
ETL Listed:
No
Energy Star Compliant:
No
HSPF:
8.2
Height:
35-1/16 in
Horsepower:
1/12 hp
Installation Type:
Ground Mount
Length:
23-1/8 in
Liquid Line (OD):
3/8 in
MBH:
18
Max CFM:
1700 cfm
Max Fuse Size:
20
Origin:
Global
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14
Sound Blanket:
Yes
Stages:
Single
Suction Line (OD):
5/8 in
Tonnage:
1.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
136 lb
Width:
23-1/8 in