3 Tons Commercial Packaged Heat Pump
RHH 3 Tons Commercial Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Application:
- Commercial
- BTU:
- 36000
- BTU Cooling Rating:
- 36400 Btu/h
- BTU Heat Rating:
- 18400 Btu/h
- Collection:
- RHH
- Configuration:
- Convertible
- Decibel Rating (dB):
- 76 dB
- EER:
- 12.7
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 33-19/50 in
- Horsepower:
- 1/8 hp
- Length:
- 74-19/50 in
- MBH:
- 36
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 15.6
- Stages:
- 1C
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 495 lb
- Width:
- 46-3/4 in