23-1/2 x 21-1/8 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Radiant Satin
23-1/2 x 21-1/8 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Radiant Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- CABINET SIZE: Minimum cabinet size for this sink is 27".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Multi-Family
- CSA Certified:
- CSA B45.4
- Capacity:
- 12.23 gal
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Radiant Satin
- Depth:
- 9 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Hardware Included:
- No
- Height:
- 9 in
- IAPMO Listed -:
- Yes
- Length:
- 23-1/2 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 21 in x 18-5/8 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Thickness:
- 0.0460 in
- Weight:
- 10.5 lb
- Width:
- 21-1/8 in