14-3/8 x 14-3/8 in. Stainless Steel Single Bowl Undermount Kitchen Sink in Soft Satin

You last purchased this on
 
Dayton

14-3/8 x 14-3/8 in. Stainless Steel Single Bowl Undermount Kitchen Sink in Soft Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dayton

14-3/8 x 14-3/8 in. Stainless Steel Single Bowl Undermount Kitchen Sink in Soft Satin

  • Fast #
  • Part #DDCFU12FB
  • Item #7777964
  • Manufacturer Part #DCFU12FB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Soft Satin Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • CABINET SIZE: Minimum cabinet size for this sink is 15".
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.3
Application:
Multi-Family
CSA Certified:
CSA B45.4
Color Finish Category:
Stainless Steel
Color Finish Name:
Soft Satin
Depth:
6 in
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
Hardware Included:
No
Height:
6 in
IAPMO Listed -:
Yes
Length:
14-3/8 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Round
Side Spray:
No
Sink Bowl Size:
12 in x 12 in x 6 in
Sink Depth:
6 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Thickness:
0.0460 in
Weight:
4 lb
Width:
14-3/8 in