18-1/4 x 16-1/2 in. Single Bowl Undermount 300 Stainless Steel Rectangular Bathroom Sink with Center Drain in Soft Satin
This product has been replaced by
Manufacturer Part #DXUH1618
18-1/4 x 16-1/2 in. Single Bowl Undermount 300 Stainless Steel Rectangular Bathroom Sink with Center Drain in Soft Satin
Frequently Purchased Together
Product Details
- 18-GAUGE STAINLESS STEEL: High-quality 18-gauge thickness and 300 Series stainless steel for lasting durability.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CABINET SIZE: Minimum cabinet size for this sink is 21".
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- CENTER DRAIN: Drain is conveniently placed in the center of the sink.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Multifamily Dwelling
- CSA Certified:
- CSA B45.4
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Soft Satin
- Depth:
- 8 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Hardware Included:
- No
- Height:
- 8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Undermount
- Length:
- 16-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 300
- Number of Bowls:
- 1
- Origin:
- Domestic
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 15-3/4 in x 14 in x 8 in
- Sink Depth:
- 8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18-1/4 in x 16-1/2 in
- Thickness:
- 0.0461 in
- Vessel Only:
- Yes
- Width:
- 18-1/4 in