DESCRIPTION

  • Formed of Nickel bearing Stainless Steel
  • Coved corners: interior vertical and horizontal corners are rounded to a minimum of 2 1/4" radii
  • Finish: exposed surfaces are polished
  • Comply with ASME A112.19.3-2000
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 30".

Dayton 3-Hole 2-Bowl Stainless Steel Kitchen Sink

DD225193

Manufacturer Part #: D225193

Number of Holes:

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4
Center Size
4 in
Color Finish
Satin
Color Finish Category
Stainless Steel
Depth
6-1/4 in
Drain Location
Center
Drain Opening
3-1/2 in
Gauge
22
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
2
Number of Holes
3 Hole
Overall Sink Size
25 in x 19 in
Sink Bowl Size
10 in x 14 in x 6-1/8 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Stainless Steel
Sink Size Range
20 in - 25 in

Print