33 x 22 in. 5-Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Satin
33 x 22 in. 5-Hole Stainless Steel Double Bowl Drop-in Kitchen Sink in Satin
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Drop-in installation: Sink is designed for drop-in installation to make the sink a focal point of your room
- Double bowls of equal size: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks
- ADA compliant: Product is ADA compliant when properly installed
- Large capacity: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean
- U-channel installation: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install
- Offset drain: Drain placement provides more usable space on the bottom of the sink and in the cabinet below
- Quiet: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink
- 300 series stainless steel: Designed for everyday use
- Drain opening: Sink drain opening measures 3-1/2"
- Made in the USA: This Elkay product is proudly made in the USA
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Commercial, Multi-Family, Residential
- CSA Certified:
- CSA B45.4
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Depth:
- 5-3/8 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 0 in - 16 in
- Gauge (metal):
- 22 ga
- Hardware Included:
- Yes
- Height:
- 5-3/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Length:
- 33 in
- Material:
- Stainless Steel
- Material Type:
- 301
- Number of Bowls:
- 2
- Number of Holes:
- 5 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Sink Bowl Size, Left:
- 14 in x 15-3/4 in x 5-1/4 in
- Sink Bowl Size, Right:
- 14 in x 15-3/4 in x 5-1/4 in
- Sink Depth:
- 5-3/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Thickness:
- 0.0291 in
- Weight:
- 8.5 lb
- Width:
- 22 in