4-Hole 2-Bowl Topmount Kitchen Sink with Small Bowl on the Left
Dayton® 4-Hole 2-Bowl Topmount Kitchen Sink with Small Bowl on the Left
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- W: 22" L: 33"
- Coved corners
- Elite Stainless Steel double bowl kitchen sink
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.
- CENTER DRAIN: Drain is conveniently placed in the center of the sink.
- Four faucet holes
- CABINET SIZE: Minimum cabinet size for this sink is 36".
- DRAIN OPENING: Sink drain opening measures 3-1/2".
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Dayton®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Elite Satin
- Depth:
- 8-1/8 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Gauge (metal):
- 20 ga
- IAPMO Listed -:
- Yes
- Material Type:
- 300L
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Sink Bowl Size:
- 7-1/2 in x 15-3/4 in x 5-1/8 in
- Sink Bowl Size, Right:
- 21 in x 15-3/4 in x 8-1/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in