3 ft. 420 lb. Polyester and Steel Tie-off Adapter in Yellow

You last purchased this on
 
DBI-SALA®

3 ft. 420 lb. Polyester and Steel Tie-off Adapter in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
DBI-SALA®

3 ft. 420 lb. Polyester and Steel Tie-off Adapter in Yellow

  • Fast #
  • Part #S1003000
  • Item #6167120
  • Manufacturer Part #1003000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z359.18
Application:
Construction, General Industrial, Mining, Transportation, Utilities, Wind Energy
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Length:
3 ft
Material:
Plastic, Steel
Material Type:
Polyester
OSHA:
OSHA 1910.140;OSHA 1926.502
Product Type:
Tie-off Adapter
Type:
S1003000
Work Load Limit:
420 lb