Universal Size Vest-style Harness with D-ring and Quick Connect Leg Strap
Delta™ Universal Size Vest-style Harness with D-ring and Quick Connect Leg Strap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stand-up back D-ring
- Tech-Lite™ quick-connect buckle leg straps
- No-tangle design
- Protected labels, equipped with i-Safe™
- Revolver™ vertical torso adjusters
- Impact Indicator
- Built-in lanyard keepers
- Repel™ webbing
Specifications
- ANSI:
- ANSI Z359.11
- Application:
- Construction, General Industrial, Mining, Transportation, Utilities
- Clothing Size:
- Universal
- Collection:
- Delta™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- ISO:
- ISO 17025
- Material:
- Aluminum, Plastic, Steel
- Material Type:
- Polyester
- Product Type:
- Harness, D-Ring, Strap
- Tensile Strength:
- 6000 lb
- Type:
- S1110600
- Work Load Limit:
- 420 lb