Size M Vest Style Full Body Harness
ExoFit™ XP Size M Vest Style Full Body Harness
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI Z359.1
- Application:
- Construction, General Industrial, Mining
- Clothing Size:
- M
- Coating:
- Zinc Plated
- Collection:
- ExoFit™ XP
- Color Finish Name:
- Blue
- Material:
- Steel
- OSHA:
- OSHA 1910.66;OSHA 1926.502
- Weight:
- 4.2 lb
- Work Load Limit:
- 420 lb