DCK PLT
DCK PLT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Height:
- 1/4 in
- Length:
- 10-5/8 in
- Material:
- Metal
- Origin:
- Global
- Type:
- OBPF15Y0262700PN
- Width:
- 2-5/8 in