MagnaLatch® 12-7/16 in. Polymer Vertical Pull Pool Safety Gate Latch

Part #DML3VPKA  |  Item #7628864  |  Manufacturer Part #ML3VPKA

$76.14 EACH

Length:

12-7/16 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Visual Indicator provides locked & unlocked status
  • 6-pin re-keyable security lock
  • Vertical & horizontal alignment indicators
  • Made of industrial strength engineered polymer and 316 marine grade stainless steel
  • Will not rust, UV stabilized polymer & designed for harsh climates
  • Industry's greatest gate/post movement tolerance
  • Innovative vertical & horizontal adjustment
  • Industry leading magnetic latching technology
  • Lift knob is more ergonomic and child resistant
  • Limited LIFETIME WARRANTY

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Metal, Pools, Residential, Vinyl Gates, Wood]

Collection: MagnaLatch®

Color Finish: Black

Color Finish Category: Blacks

Handle Material: Metal

Handle Type: Ergonomic Knob

Installation Type: [Vertical Mount, Horizontal Mount]

Length: 12-7/16 in

Material: Plastic

Material Type: Polymer

Width: 2-7/16 in