Deadbolt Lock Single Cylinder in Oil Rubbed Bronze
Deadbolt Lock Single Cylinder in Oil Rubbed Bronze
Product Details
- KW1 Five Pin Keyway with Brass Pins
- Nickel Plated Brass Keys (2)
- Deadbolt
- Reversable Non Handed
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A156.2 2017
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 2-14/25 in
- Lock Type:
- Deadbolt
- Material:
- Stainless Steel, Zinc, Brass, Steel
- Origin:
- Global
- Projection:
- 1-3/100 in
- Shape:
- Round
- Smart Home Enabled:
- No
- UL Listed:
- No
- Weight:
- 0.81 lb
- Width:
- 2-14/25 in