1-1/2 in. Brass P-Trap
1-1/2 in. Brass P-Trap
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 1-1/4 In. Inlet and outlet
- Semi-Cast J-bend
- Chrome plated finish
- For use in commercial applications
- Shallow Flange
- Includes 2 zinc nuts, 1 reducing washer, 2 poly washers, 2 rubber washers, fiber cleanout washer, cleanout plug, shallow metal flange, quarter bend and cast J-Bend with cleanout
- Zinc nuts
- 17 gauge wall tube
- For warranty product details, refer to the Oatey Limited Warranty document
Documents
Specifications
- Cleanout:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 10-1/2 in
- Gauge (metal):
- 17 ga
- Height:
- 2 in
- IAPMO Listed -:
- Yes
- Material:
- Chrome
- Origin:
- Global
- Product Type:
- P-Trap
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in
- Weight:
- 1.35 lb
- Width:
- 5-3/4 in