1-1/2 in. Brass P-Trap
1-1/2 in. Brass P-Trap
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Chrome plated finish
- 17 Gauge brass construction
- Designed for connection to a wall-connected sink drain system
- 8-1/8 in. wall tube
- 1-1/2 in. inlet and outlet
- Includes reducing washer
- Die cast nuts
- Standard Flange
- Blue rubber washers provide superior seal in brass applications
- Cleanout
Documents
Specifications
- Cleanout:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 8-3/4 in
- Gauge (metal):
- 17 ga
- Height:
- 2-1/4 in
- Material:
- Chrome
- Origin:
- Global
- Product Type:
- P-Trap
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in
- Weight:
- 1.3 lb
- Width:
- 5-3/4 in