1-1/2 in. Brass P-Trap in Chrome Plated
1-1/2 in. Brass P-Trap in Chrome Plated
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Deep flange and brass nuts included
- 17 gauge
- Semi-cast p-trap with cleanout
Documents
Specifications
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Gauge (metal):
- 17 ga
- Length:
- 10 in
- Origin:
- Global
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in