1-1/4 in. Brass P-Trap

You last purchased this on
 
Dearborn

1-1/4 in. Brass P-Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dearborn

1-1/4 in. Brass P-Trap

  • Fast #
  • Part #DEA700DF1
  • Item #666942
  • Manufacturer Part #700DF-1
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Brass construction
  • P-trap without cleanout
  • Includes deep flange
  • Requires Certification

Documents


Specifications

Cleanout:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
9 in
End Connection 1:
Slip
End Connections:
Slip
Gauge (metal):
20 ga
Height:
2 in
IAPMO Listed -:
Yes
Material:
Chrome
Origin:
Global
Product Type:
P-Trap
Trap Material:
Brass
Trap Size:
1-1/4 in
Weight:
0.85 lb
Width:
6-1/4 in