1-1/4 in. Brass P-Trap
1-1/4 in. Brass P-Trap
Frequently Purchased Together
Product Details
- With cleanout
- Semi-cast with brass nuts
Documents
Specifications
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Ground Joint
- Gauge (metal):
- 17 ga
- Height:
- 10-1/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in