1-1/4 in. Brass Sink Trap
1-1/4 in. Brass Sink Trap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Chrome Plated
- 20 gauge brass
- Includes 1 brass nut, 1 zinc nut, and 2 rubber washers
Specifications
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Slip-Joint
- End Connection 1:
- Slip
- End Connections:
- Slip
- Gauge (metal):
- 20 ga
- Material:
- Rubber, Zinc, Brass
- Trap Material:
- Brass
- Trap Size:
- 1-1/4 in