1-1/4 in. Plastic P-Trap in White
1-1/4 in. Plastic P-Trap in White
Frequently Purchased Together
Product Details
- Choked throat outlet P-trap with 1 1/2" inlet
Documents
Specifications
- ASTM:
- ASTM F-409
- Application:
- Residential
- Cleanout:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 8 in
- NSF Certified:
- No
- Origin:
- Global
- Product Type:
- P-Trap
- Trap Material:
- Plastic
- Trap Material Type:
- Polypropylene
- Trap Size:
- 1-1/4 in
- Weight:
- 0.25 lb