12 in. 17 ga Solder Extension Tube in Chrome

You last purchased this on
 
Dearborn

12 in. 17 ga Solder Extension Tube in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dearborn

12 in. 17 ga Solder Extension Tube in Chrome

  • Fast #
  • Part #DEA787A1
  • Item #59558
  • Manufacturer Part #787A-1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Chrome finish, with optional unfinished brass and various tube lengths
  • Tube with solder joint connection
  • Dearborn® 1-1/2 in. tubular extension tubes with solder joints are manufactured with 17 or budget gauge brass for use in tubular drain applications
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Solder
Depth:
10-3/4 in
Fits Pipe Size:
1-1/4 in
GSA Approved:
No
Gauge (metal):
17 ga
Height:
10 in
IAPMO Listed -:
No
Length:
12 in
Material:
Brass
Origin:
Global
Product Type:
Extension Tube
Weight:
0.3 lb
Width:
1-3/4 in