17 in. Slip-Joint End Outlet Waste in White
17 in. Slip-Joint End Outlet Waste in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 11" - 17" Telescopic Waste Arm, Tailpiece Tee, Slip Joint Nuts and Washers
Documents
Specifications
- ASTM:
- ASTM F-409
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- Height:
- 6 in
- Length:
- 17 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- End Outlet Waste
- Weight:
- 0.5 lb
- Width:
- 5 in