2 in. Steel Shallow Box Escutcheon in Chrome
2 in. Steel Shallow Box Escutcheon in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Equipped with a special 30' inflation hose, read-back line and gauge
- A repair kit is available to fix small tears and punctures
- Dearborn® Low Pattern Chrome Plated Flanges are designed in a variety of sizes to cover holes caused by pipe penetrations.
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Connection Type:
- OD
- Escutcheon Style:
- Shallow Box
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed -:
- No
- Material:
- Steel
- NSF Certified:
- No
- UL Listed:
- No