3-1/2 in. Stainless Steel Basket Strainer

You last purchased this on
 
Dearborn

3-1/2 in. Stainless Steel Basket Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dearborn

3-1/2 in. Stainless Steel Basket Strainer

  • Fast #
  • Part #DEA10
  • Item #785721
  • Manufacturer Part #2000001117
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Equipped with a special 30 ft. inflation hose, read-back line and gauge
  • A repair kit is available to fix small tears and punctures
  • Dearborn® 10 standard threaded sink basket strainer is manufactured from chrome-plated cast brass with a stainless steel strainer basket and brass slide post
  • Extra wide locknut
  • Heavy-duty stainless steel strainer body and basket
  • Extra thick washer
  • Ideal for a commercial, 4 in. sink drain
  • Requires Certification

Documents


Specifications

Adjustable:
No
Application:
Commercial
Brand Model Compatibility:
4 in Sink Drain
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
5 in
Diameter:
4-33/100 in
Drain Diameter:
3-11/50 in
End Connection 1:
NPSM
End Connections:
NPSM
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
3 in
IAPMO Listed -:
No
Material:
Stainless Steel
Origin:
Global
Strainer Size:
3-1/2 in
Tailpiece Included:
No
Weight:
0.65 lb
Width:
4-1/4 in