3-1/2 in. Stainless Steel Basket Strainer
3-1/2 in. Stainless Steel Basket Strainer
Frequently Purchased Together
Product Details
Product Details
- Threaded Body Sink Basket Strainer is ideal for use on residential kitchen sinks
- Strainer basket prevents drain clogging
- Extra thick washer
- Extra wide locknut
- Heavy-duty stainless steel strainer body and basket
- ABS Slide Post
- Neoprene rubber Stopper
- Includes 4" Chrome Plated Stainless Steel Tailpiece
- For warranty product details, refer to the Oatey Limited Warranty document
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Diameter:
- 1-1/2 in
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Height:
- 4-1/5 in
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Strainer Size:
- 3-1/2 in
- Tailpiece Included:
- Yes