8 in. 20 ga Slip-Joint Branch Tailpiece in Unfinished
8 in. 20 ga Slip-Joint Branch Tailpiece in Unfinished
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome or rough brass finish
- 1/2 in. nominal sweat branch
- Dearborn® 1-1/4 in. brass tubular branch tailpieces with hose & clamp or slip joint connection are manufactured with budget gauge brass for durability in tubular drain applications
Documents
Specifications
- Application:
- Residential
- Branch Size:
- 1/2 in
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Connection Type:
- Slip-Joint
- Depth:
- 9 in
- Fits Pipe Size:
- 1-1/4 in
- GSA Approved:
- No
- Gauge (metal):
- 20 ga
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 8 in
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Branch Tailpiece
- Trap Size:
- 1-1/4 in
- Weight:
- 0.55 lb
- Width:
- 6-1/4 in