1-1/2 x 16 in. Slip-Joint End Outlet Waste and Overflow Drain
1-1/2 x 16 in. Slip-Joint End Outlet Waste and Overflow Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM F-409
- Diameter:
- 1-1/2 in
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- IAPMO Listed -:
- Yes
- Material:
- Plastic