1-1/2 in. Plastic P-Trap in White
1-1/2 in. Plastic P-Trap in White
Frequently Purchased Together
Product Details
- Polypropylene construction
- Super nuts feature full sized wings and longer threads
- Designed for connection to a wall-connected sink drain system
- Reversible J-bend
- Includes reducing washer
- Ground joint (bull nose) on wall tube
- Premium TPR blue washers provide superior seal
- Includes threaded ABS adapter
- Available in white or black polypropylene
- P-Traps prevent sewer gases from getting into the home
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Height:
- 4-5/8 in
- Length:
- 8 in
- Origin:
- Global
- Schedule Class:
- 40
- Trap Material:
- Plastic
- Trap Material Type:
- Polypropylene
- Trap Size:
- 1-1/2 in