1-1/2 x 16 in. Brass Slip Joint End Outlet Waste
1-1/2 x 16 in. Brass Slip Joint End Outlet Waste
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for use in tubular drain applications
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Slip-Joint
- Depth:
- 16 in
- Diameter:
- 1-1/2 in
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in x 1-1/2 in
- Gauge (metal):
- 20 ga
- Height:
- 2-1/4 in
- Length:
- 16 in
- Material:
- Brass
- Origin:
- Global
- Product Type:
- End Outlet
- Trap Size:
- 1-1/2 in
- Weight:
- 1.71 lb
- Width:
- 4-1/4 in