3-1/2 in. Stainless Steel Basket Strainer with Tailpiece in Polished Chrome
3-1/2 in. Stainless Steel Basket Strainer with Tailpiece in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Equipped with a special 30' inflation hose, read-back line and gauge
- A repair kit is available to fix small tears and punctures
- Includes 4" Chrome Plated Tailpiece
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 4-1/4 in
- Material:
- Stainless Steel
- Origin:
- Global
- Strainer Size:
- 4-1/3 in
- Weight:
- 1 lb
- Width:
- 4-1/2 in