Bath Waste Trim Kit Uni-Lift Stopper in Oil Rubbed Bronze
True Blue® Bath Waste Trim Kit Uni-Lift Stopper in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses
- Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment
- Dearborn® True Blue bath waste full kits - innovative, flexible and designed with the plumber in mind! True Blue's integrated locking features reduce the amount of tools needed for installation which reduces frustration and time
- True Blue® bath waste trim kit with uni-lift stopper
- Finished drain spuds can accept a trim veneer for easy finish changes and replacement
- For warranty product details, refer to the Oatley limited warranty document
- Available in matte black, white, brushed nickel, oil-rubbed bronze and chrome spud finishes
- Use with True Blue® rough Kits for complete installation
- Press-in trim veneer installs simply with overflow test plug and eliminates the need for additional tools or sealants
Documents
Specifications
- Application:
- Residential
- Collection:
- True Blue®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Outlet Type:
- NPSM
- Product Type:
- Bath Waste Trim Kit
- Weight:
- 0.505 lb
- Width:
- 5 in