16 in. PVC Rough Kit
True Blue® FLEX 16 in. PVC Rough Kit
Frequently Purchased Together
Product Details
- Flexible PVC tubing with a forgiving structure simplifies the installation and makes it easy to overcome jobsite obstruction
- Provides easier alignment than rigid PVC for novice users
- Dearborn® True Blue® FLEX bath waste rough kits - Innovative, flexible and designed with the plumber in mind! True Blue's integrated locking features reduce the amount of tools needed for installation which reduces frustration and time
- Test plugs install with a 1/4 turn and are approved for testing up to 40 ft. of head
- Available in 16 in. or 24 in. lengths for standard and whirlpool tub depths
- Direct drain fitting helps you overcome jobsite obstructions like floor joists when a standard sanitary tee cannot be used
- Helps to accommodate severely sloped tub walls
- Reduces the number of additional fittings and solvent welded joints needed for offsetting
- Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks
- Makes testing fast and reliable
Specifications
- ASME:
- ASME A112.18.2 2015
- CSA Certified:
- CSA B125.2 2015
- Collection:
- True Blue® FLEX
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7 in
- Diameter:
- 16 in
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 3-3/4 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic, Zinc
- Material Type:
- PVC
- Outlet Type:
- Solvent Weld
- Product Type:
- Rough-In Kit
- Weight:
- 1.525 lb
- Width:
- 20 in