Plastic Lift & Turn Drain in Chrome

You last purchased this on
 
Dearborn

True Blue® Plastic Lift & Turn Drain in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dearborn

True Blue® Plastic Lift & Turn Drain in Chrome

  • Fast #
  • Part #DEAA8227
  • Item #2146107
  • Manufacturer Part #A8227
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Black polypropylene for strong slip joint connections
  • Foam rubber overflow gasket
  • Universal design connects bath tub to DWV system
  • Kit includes overflow elbow, overflow gasket, mounting hardware, faceplate, 2 test plugs, drain elbow, drain gasket, drain spud and stopper
  • Brass drain spud
  • Uni-Lift stopper
  • Chrome finish
  • 1 hole faceplate
  • Boxed
  • Requires Certification

Specifications

Application:
Residential
Collection:
True Blue®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Body Material:
Plastic
Drain Body Material Type:
PVC, Polypropylene
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
Overflow Included:
Yes
Product Type:
Full Kit, Uni-Lift
Trim Only:
No
WaterSense Labeled:
No
Weight:
1.46 lb