True Blue® Plastic Lift & Turn Drain in Oil Rubbed Bronze

Part #DEAP9960RB  |  Item #7653374  |  Manufacturer Part #P9960RB

$88.73 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Press-in trim veneer in designer finish installs simply with overflow test plug. Eliminates the need for additional tools or sealants.
  • Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses. Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment.
  • Test plugs install with a 1/4 turn and are approved for testing up to 40 ft. of head, making testing fast and reliable.
  • Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks.
  • Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles. Reduces installation frustrations while creating a better seal.
  • Pre-assembled components make installation quicker, so you can go from box to test faster.

Specifications

ASME Specifications: Yes

Collection: True Blue®

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Connecting Pipe: Flexible

Connection Type: Solvent Weld

Depth: 8-1/2 in

Drain Body Material: Plastic

Drain Body Material Type: PVC

Fits Pipe Size: 1-1/2 in

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 10.95 gpm

Height: 3-3/4 in

IAPMO Listed: Yes

Material: Plastic

Material Type: PVC

Origin: Global

Overflow Included Yes or No: Yes

Pipe Diameter: 1-1/2 in

Plug Diameter: Yes

Schedule Class: 40

Trim Only: No

Weight: 1.476

Width: 7 in