Plastic Toe-Tap Drain in Brushed Nickel

You last purchased this on
 
Dearborn

True Blue® Plastic Toe-Tap Drain in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dearborn

True Blue® Plastic Toe-Tap Drain in Brushed Nickel

  • Fast #
  • Part #DA9950BNPS
  • Item #9262167
  • Manufacturer Part #A9950BNPS
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses
  • Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment
  • Dearborn® True Blue bath waste full kits - Innovative, flexible and designed with the plumber in mind! True Blue's integrated locking features reduce the amount of tools needed for installation which reduces frustration and time
  • Available in Matte Black, White, Brushed Nickel, Oil-Rubbed Bronze, Champagne Bronze, Brushed Gold and Chrome spud finishes
  • Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles, reduces installation frustrations while creating a better seal
  • Pre-assembled components make installation quicker, so you can go from box to test faster
  • Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks
  • Test plugs install with a 1/4 turn and are approved for testing up to 40 ft of head, making testing fast and reliable
  • For warranty product details, refer to the Oatley limited warranty document
  • Finished drain spuds can accept a trim veneer for easy finish changes and replacement
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2 2015
Application:
Commercial, Residential
CSA Certified:
CSA B125.2 2015
Collection:
True Blue®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Connection Type:
Solvent Weld
Depth:
8-1/2 in
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Flow Rate:
10.95 gpm
Height:
3-3/4 in
IAPMO Listed -:
No
Material:
Plastic
Material Type:
ABS
Trim Only:
No
WaterSense Labeled:
No
Weight:
1.56 lb
Width:
7 in
cUPC Certified:
Yes