Plastic Toe-Tap Drain in Chrome

You last purchased this on
 
Dearborn

True Blue® Plastic Toe-Tap Drain in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dearborn

True Blue® Plastic Toe-Tap Drain in Chrome

  • Fast #
  • Part #DEAP7224B
  • Item #785480
  • Manufacturer Part #P7224B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Does not include pipe or tee
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
True Blue®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Solvent Weld
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Material:
Plastic
Material Type:
PVC
Product Type:
Touch Toe