Plastic Toe-Tap Drain in White
True Blue® Plastic Toe-Tap Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses
- Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment
- Dearborn® True Blue bath waste full kits - Innovative, flexible and designed with the plumber in mind! True Blue's integrated locking features reduce the amount of tools needed for installation which reduces frustration and time
- Available in Matte Black, White, Brushed Nickel, Oil-Rubbed Bronze, Champagne Bronze, Brushed Gold and Chrome spud finishes
- Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles, reduces installation frustrations while creating a better seal
- Pre-assembled components make installation quicker, so you can go from box to test faster
- Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks
- Test plugs install with a 1/4 turn and are approved for testing up to 40 ft of head, making testing fast and reliable
- For warranty product details, refer to the Oatley limited warranty document
- Finished drain spuds can accept a trim veneer for easy finish changes and replacement
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2 2015
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.2 2015
- Collection:
- True Blue®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Solvent Weld
- Depth:
- 8-1/2 in
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Flow Rate:
- 10.95 gpm
- Height:
- 3-3/4 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- ABS
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.56 lb
- Width:
- 7 in
- cUPC Certified:
- Yes