PVC Bath Waste Rough Kit in Chrome (No Test Kit)
True Blue® PVC Bath Waste Rough Kit in Chrome (No Test Kit)
Frequently Purchased Together
Product Details
- Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks.
- Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles. Reduces installation frustrations while creating a better seal.
- Test plugs install with a 1/4 turn and are approved for testing up to 40ft of head. Makes testing fast and reliable.
- Available in full, half rough or trim kits with options for ABS or PVC and multiple finishes and stoppers.
- Pre-assembled components make installation quicker, so you can go from box to test faster.
Specifications
- ASME:
- Yes
- Application:
- Commercial, Residential
- Collection:
- True Blue®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Solvent Weld
- Depth:
- 7 in
- Fits Pipe Size:
- 1-1/2 in
- Flow Rate:
- 10.95 gpm
- Height:
- 3-3/4 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Outlet Type:
- NPSM
- Overflow Included:
- Yes
- Pipe Diameter:
- 1-1/2 in
- Plug Included:
- No
- Pressure - High:
- 17
- Product Type:
- Rough Kit
- Schedule Class:
- 40
- Weight:
- 0.899 lb
- Width:
- 7 in