Brass Lift & Turn Drain in Satin Chrome
UltraShine® Brass Lift & Turn Drain in Satin Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Convert to 1 hole overflow faceplate wit unit-lift (lift & turn) stopper
- Ultra shine® Polished Brass PVD Finish
- Bath waste conversion kits are an easy way to change bath waste and overflow finish or stopper style without removing the rough-in components
- IAPMO approved
- Dearborn branded hanging blister card packaging
- All products are backed with the highest quality technical and customer support programs in the industry
- Kit includes mounting hardware, 1 hole overflow faceplate, stopper, drain spud drain gasket and 1-1/2 in bushing
- Brass drain spud
- For warranty product details, refer to the Oatley limited warranty document
Specifications
- Application:
- Residential
- Collection:
- UltraShine®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 10-1/2 in
- Drain Body Material:
- Brass
- Height:
- 2-1/2 in
- IAPMO Listed -:
- Yes
- Origin:
- Global
- Product Type:
- Uni-Lift Stopper
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.9 lb
- Width:
- 4-1/4 in