Dechlor Demon™ 4 in. NST Fire Hose

Part #HDD4  |  Item #4935323  |  Manufacturer Part #DD4

Call for Pricing

Fitting Sizes:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Range of 0-50 PPM chlorine
  • Low friction loss
  • Conserves dichlorination agent
  • Compact, short length means no added stress to hydrant nozzles
  • Used in conjunction with the Hose Monster ® diffuser
  • Neutralize chlorine in water during testing or flushing without effecting flow test results or adding stress to hydrant nozzles
  • Works off of flow and not a venturi
  • 2-1/2" unit comes standard with 1 gal tank. 4 and 4-1/2" units come standard with 10 gal tank

Specifications

Collection: Dechlor Demon™

End Connection 1: FNST

End Connection 2: MNST

End Connections: FNST x MNST

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Flow Rate: 1075 gpm - 2940 gpm

Material: Steel