4 x 7/16 in. Metal and Steel Nut and Bolt Clamp
4 x 7/16 in. Metal and Steel Nut and Bolt Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The clamps are oversized to fit around the duct
- Heavy duty adjustable mechanism for secure fit
- Adjusts using a screwdriver
- Heavy duty metal
- Steel body & mandrel
Specifications
- Fits Pipe Size:
- 4 in
- Material:
- Metal, Steel
- Product Type:
- Clamp
- Thickness:
- 0.04 in
- Width:
- 7/16 in