5 Fixed Louvered Hood With Pipe White

You last purchased this on
 
Deflecto

5 Fixed Louvered Hood With Pipe White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Deflecto

5 Fixed Louvered Hood With Pipe White

  • Fast #
  • Part #DSVMAW5
  • Item #3333934
  • Manufacturer Part #SVMAW5
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Curved louvers for quieter operation
  • Durable, weather resistant
  • Opens with ease for maximum exhaust flow
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Height:
8 in