Supurr-Flex® 4 in. x 8 ft. Aluminum Flex Dryer Duct with Clamp

Part #DFC0408B  |  Item #2049734  |  Manufacturer Part #FC0408B

$14.68 EACH

Diameter:

4 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Fire resistant
  • Can be used as fresh air intake and non-insulated ventilation duct
  • UL Listed on this product for installation of 8 Ft. or less
  • Best for clothes dryer duct

Specifications

Collection: Supurr-Flex®

Diameter: 4 in

Duct Shape: Round

Length: 8 ft

Material: Aluminum, Plastic

Product Type: Clamp, Flex Duct

UL Listed: UL 2158A