4 in. x 8 ft. Silver Uninsulated Flexible Air Duct

You last purchased this on
 
Deflecto

Supurr-Flex® 4 in. x 8 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #DFO408MSX30
  • Item #2480809
  • Manufacturer Part #F0408MSX/30
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Deflecto

Supurr-Flex® 4 in. x 8 ft. Silver Uninsulated Flexible Air Duct

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Best for clothes dryer duct, fresh air intake and non-insulated ventilation duct
  • UL listed on this product for installations of 8' or less
  • Comes with 2 spring tension clamps
  • Available in 4" diameter and lengths of 5' and 8'
  • Requires Certification

Documents


Specifications

Collection:
Supurr-Flex®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
4 in
Insulated:
No
Length:
8 ft
Material:
Aluminum
UL Listed:
Yes
Vent Duct Shape:
Round